Safety Switch, 60A, 2P, 240V, Type DG, Fusible, NEMA 1

Item #: 0010546

Cat #: DG222NGB

UPC: 782113144214

$ 142.73 EA
Company wide:
185 in stock
60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

Overview

60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

Eaton general duty cartridge fuse safety switch Catalog#:DG222NGB Eaton General duty cartridge fuse safety switch, 60 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch

Also known as: 782113144214, DG222NGB, CUTDG222NGB

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60