Connector Kit, Busbar, Frame 1-2 Follower, 55mm x 2

Item #: 1054675

Cat #: 2198-H040-P-T

UPC: 884951993129

Call for price
Company wide:
0 in stock
Documents & Guides
Connector Kit, Busbar, Frame 1-2 Follower, Control Power T-Connector, Bus-Bar Connectors 55mm x 2

Overview

Connector Kit, Busbar, Frame 1-2 Follower, Control Power T-Connector, Bus-Bar Connectors 55mm x 2

Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H040-P-T from Rockwell Automation® is a Kinetix 5500 accessory. It is a T-connector and busbars for control power on frame 1 or 2 follower drives.

Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951993129, 2198-H040-P-T, ALB2198H040PT

Specifications

Type: Connector Kit, Bus-Bar
Size: 55 mm
Type: Connector Kit, Bus-Bar
Size: 55 mm