Drive, Servo, 120/240VAC, 1-Phase, 240VAC 3-Phase, 3.0kW, 17A

Item #: 1054644

Cat #: 2097-V33PR6

UPC: 884951147560

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, Kinetix 300, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 3.0 kW, 17 Amp, Safe Torque Off

Overview

Drive, Kinetix 300, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 3.0 kW, 17 Amp, Safe Torque Off

The Kinetix® 350 single-axis EtherNet/IP servo drive is designed to provide a solution for applications with output power requirements between 0.4…3.0 kW (2…12 A rms).  

Also known as: 884951147560, 2097-V33PR6, ALB2097V33PR6

Specifications

Wattage: 3 kW
Phase: 3, 1
Type: Servo, Drive
Volts AC: 120, 240
Amps: 17
Wattage: 3 kW
Type: Servo, Drive
Amps: 17
Phase: 3, 1
Volts AC: 120, 240