KINETIX 300 SERVO

Item #: 1054638

Cat #: 2097-V32PR0

UPC: 884951147508

Call for price
Company wide:
0 in stock
Documents & Guides
AB 2097-V32PR0 KINETIX 300 SERVO

Overview

AB 2097-V32PR0 KINETIX 300 SERVO
Also known as: 884951147508, 2097-V32PR0, ALB2097V32PR0

Specifications

Mounting: Chassis
Phase: 1
Volts AC: 120/240
Amps: 2.800
Wattage: 0.400 kW
Mounting: Chassis
Volts AC: 120/240
Wattage: 0.400 kW
Phase: 1
Amps: 2.800