Battery, Saft Lithium, 3.6V, Coin Cell

Item #: 1054608

Cat #: 2090-DA-BAT2

UPC: 820919777400

Call for price
Company wide:
0 in stock
Battery, Saft Lithium, 3.6V, Coin Cell

Overview

Battery, Saft Lithium, 3.6V, Coin Cell

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-DA-BAT2 from Rockwell Automation® is a Kinetix 3 3.6 V lithium battery. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 820919777400, 2090-DA-BAT2, ALB2090DABAT2

Specifications

Type: Daft Lithium, Battery
Type: Daft Lithium, Battery