Safety Switch, 30A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R

Item #: 0010545

Cat #: DG221URB

UPC: 782113120232

$ 141.61 EA
Company wide:
801 in stock
30 Amp, 2-Pole, General Duty, Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R

Overview

30 Amp, 2-Pole, General Duty, Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113120232, DG221URB, CUTDG221URB, Knife Switch, Disconnect

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R