AC Drive, Internal Dynamic Brake Resistor Kit, 380-600VAC, 62 Ohm

Item #: 1054597

Cat #: 20-750-DB1-D2

UPC: 884951062481

Call for price
Company wide:
0 in stock
Documents & Guides
AC Drive, Internal Dynamic Brake Resistor Kit, 380 - 600 Volt AC, 62 Ohm, Frame 2

Overview

AC Drive, Internal Dynamic Brake Resistor Kit, 380 - 600 Volt AC, 62 Ohm, Frame 2
Also known as: 884951062481, 20-750-DB1-D2, ALB20750DB1D2

Specifications

Type: AC Drive, Internal Brake
Mounting: Device
Size: 2
Ohms: 62
Type: AC Drive, Internal Brake
Size: 2
Mounting: Device
Ohms: 62