This product may not be available in all locations.

Terminal Lugs, for 194R-J60, H30, H60, Load Side Only, Multi-Tap
Item #: 1054580
Cat #: 194R-60-MTL3
UPC: 662074917082
Call for price
Company wide:
0
in stock
Documents & Guides
Terminal Lugs, for 194R-J60, H30, H60, B1, 194R-N60 B2, Load Side Only, Multi-Tap, 3 x 14 AWG - 4 AWG
Overview
Terminal Lugs, for 194R-J60, H30, H60, B1, 194R-N60 B2, Load Side Only, Multi-Tap, 3 x 14 AWG - 4 AWG
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-60-MTL3 from Rockwell Automation® is a 194R accessory. It is a multi-lug tap kit (60 A) It is for 194A-J60, -H30 -H60, and 194A-N60 disconnect switches.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074917082, 194R-60-MTL3, ALB194R60MTL3
Specifications
| Mounting: | Load Side |
| Gauge: | 10 AWG, 4 AWG, 12 AWG, 14 AWG, 6 AWG, 8 AWG |
| Type: | Terminal Lugs |
| Mounting: | Load Side |
| Type: | Terminal Lugs |
| Gauge: | 10 AWG, 4 AWG, 12 AWG, 14 AWG, 6 AWG, 8 AWG |