Load Switch Actuator, Type B, Gray/Black, 30mm Diameter, No Text

Item #: 1054575

Cat #: 194L-HCB-001

UPC: 662468218740

Call for price
Company wide:
0 in stock
Documents & Guides
Load Switch Actuator, Type B, Gray/Black, 30 mm Diameter, No Text

Overview

Load Switch Actuator, Type B, Gray/Black, 30 mm Diameter, No Text
Also known as: 662468218740, 194L-HCB-001, ALB194LHCB001

Specifications

Color: Gray/Black
Mounting: Door, Front
Diameter: 30 mm
IP/NEMA Rating: IP65
Type: Selector Handles
Color: Gray/Black
Diameter: 30 mm
Type: Selector Handles
Mounting: Door, Front
IP/NEMA Rating: IP65