This product has been discontinued.
This product may not be available in all locations.
Wireless Access Point/Workbridge Group, 48VDC, 350mA, US Version
Item #: 1054496
Cat #: 1783-WAPBK9
UPC: 887172954849
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Wireless Access Point/Workbridge Group, 48 Volt DC, 350 mA, US Version
Overview
Wireless Access Point/Workbridge Group, 48 Volt DC, 350 mA, US Version
Also known as: 887172954849, 1783-WAPBK9, ALB1783WAPBK9
Specifications
| Volts DC: | 48 |
| Amps: | 0.350 |
| Volts DC: | 48 |
| Amps: | 0.350 |