Controller, 14 - 24VDC Inputs, 10 Relay Outputs, 120/240VAC

Item #: 1054453
Cat #: 1762-L24BWA
UPC: 612598207213
Call for price
Company wide:
0 in stock
Documents & Guides
Controller, MicroLogix, 10 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 10 Relay Outputs, 120/240 Volt AC

Overview

Controller, MicroLogix, 10 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 10 Relay Outputs, 120/240 Volt AC
MicroLogix 1100 controllers expand by using the same 1762 I/O platform as MicroLogix 1200 controllers. The 1762 I/O expansion modules provide superior functionality in a small sized low-cost package. A variety of modules complement and extend the capabilities of MicroLogix 1100 controllers by maximizing the flexibility of I/O count and type
Also known as: 612598207213, 1762-L24BWA, ALB1762L24BWA

Specifications

Type: Controller
Mounting: Chassis
Volts AC: 120, 240
Circuits: 24
Type: Controller
Volts AC: 120, 240
Mounting: Chassis
Circuits: 24

Customer Reviews

No reviews for this product
(0)