I/O Module, Digital DC, Isolated Output, 16 Channel, 12/24VDC

Item #: 1054433
Cat #: 1756-OB16IS
UPC: 612598292325
Call for price
Company wide:
0 in stock
I/O Module, ControlLogix, Digital DC, Isolated Output, 16 Channel, Current Sinking/Source, 12/24 Volt DC

Overview

I/O Module, ControlLogix, Digital DC, Isolated Output, 16 Channel, Current Sinking/Source, 12/24 Volt DC
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OB16IS from Rockwell Automation® is a 10-30 V DC, 16-point ControlLogix digital output module. It has 1 A outputs. And it is individually isolated.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598292325, 1756-OB16IS, ALB1756OB16IS

Specifications

Mounting: Chassis
Volts DC Range: 24, 12
Type: I/O Module
Family / Style: 1756
Mounting: Chassis
Type: I/O Module
Volts DC Range: 24, 12
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)