Safety Switch, 30A, 2P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0010543

Cat #: DG221NRB

UPC: 782113120317

$ 160.75 EA
Company wide:
411 in stock
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

Overview

30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113120317, DG221NRB, CUTDG221NRB, disconnect, Exo

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R