Interface Module, 485ASC, Communications, 10 - 28VDC, ASCII

Item #: 1054397

Cat #: 1734-485ASC

UPC: 612598302352

Call for price
Company wide:
0 in stock
Documents & Guides
Interface Module, for 485ASC Communication Connections, ASCII, 10 - 28 Volt DC, 1 Amp

Overview

Interface Module, for 485ASC Communication Connections, ASCII, 10 - 28 Volt DC, 1 Amp

Allen-Bradley® catalog item 1734-485ASC from Rockwell Automation® is a POINT I/O™ ACSII module for the RS-422 or RS-485 network. It has one channel and is full duplex, open style, and DIN mounted.

Allen-Bradley and POINT I/O are trademarks of Rockwell Automation, Inc.

Also known as: 612598302352, 1734-485ASC, ALB1734485ASC

Specifications

Amps: 1
Mounting: DIN Rail
Type: Interface Module
Volts DC Range: 10 - 28
Amps: 1
Type: Interface Module
Mounting: DIN Rail
Volts DC Range: 10 - 28