Power Supply, Compact, 50W, 24 - 28VDC Output, 1-Phase

Item #: 1054367
Cat #: 1606-XLP50E
UPC: 662073044246
Call for price
Company wide:
4 in stock
Power Supply, Compact, 50 Watt, 24 - 28 Volt DC Output, 1-Phase

Overview

Power Supply, Compact, 50 Watt, 24 - 28 Volt DC Output, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP50E from Rockwell Automation® is a 50 W, 24 V DC power supply. It has no special function and global input voltage. And it is compact family. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044246, 1606-XLP50E, ALB1606XLP50E

Specifications

Volts DC Range: 24, 28, 85-375
Mounting: DIN Rail
Phase: 1
Wattage: 50
Amps: 2.100
Volts AC Range: 100-240
Volts DC Range: 24, 28, 85-375
Phase: 1
Amps: 2.100
Mounting: DIN Rail
Wattage: 50
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)