This product may not be available in all locations.

Power Supply, 30W, 10-12VDC Output, 1-Phase, Compact, Input 120/240VAC, 85 - 375VDC
Item #: 1054363
Cat #: 1606-XLP30B
UPC: 662073044222
Call for price
Company wide:
0
in stock
Documents & Guides
Power Supply, 30 Watt, 10 - 12 Volt DC Output, 1-Phase, Compact, Input Voltage 120/240 Volt AC, 85 - 375 Volt DC
Overview
Power Supply, 30 Watt, 10 - 12 Volt DC Output, 1-Phase, Compact, Input Voltage 120/240 Volt AC, 85 - 375 Volt DC
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP30B from Rockwell Automation® is a 30 W, 12-15 V DC power supply. It has no special function and global input voltage. And it is compact family.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044222, 1606-XLP30B, ALB1606XLP30B
Specifications
| Mounting: | DIN Rail |
| Wattage: | 30 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 3 |
| Volts DC Range: | 85 - 375, 10 - 12 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Amps: | 3 |
| Wattage: | 30 |
| Volts AC: | 120/240 |
| Volts DC Range: | 85 - 375, 10 - 12 |