Power Supply, 60W, 24VDC Output, 1PH, 240VAC, 375VDC, Input *** Discontinued ***

Item #: 1054356
Cat #: 1606-XL60DR
UPC: 662073044130
Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, Compact, Redundancy, N+1, 60 Watt, 24 Volt DC Output, 1-Phase, 100 - 120/220 - 240 Volt AC, 160 - 375 Volt DC Input, 2.5 Amp *** Discontinued ***

Overview

Power Supply, Compact, Redundancy, N+1, 60 Watt, 24 Volt DC Output, 1-Phase, 100 - 120/220 - 240 Volt AC, 160 - 375 Volt DC Input, 2.5 Amp *** Discontinued ***
Also known as: 662073044130, 1606-XL60DR, ALB1606XL60DR

Specifications

Volts DC: 24
Type: Power Supply
Phase: 1
Wattage: 60
Amps: 2.500
Volts DC Range: 160, 375
Volts DC: 24
Phase: 1
Amps: 2.500
Type: Power Supply
Wattage: 60
Volts DC Range: 160, 375

Customer Reviews

No reviews for this product
(0)