This product has been discontinued.
This product may not be available in all locations.

Power Supply, 120W, 24VDC Output, 1-Phase
Item #: 1054352
Cat #: 1606-XL120D
UPC: 662073043935
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Power Supply, 120W, 24VDC Output, 1-PhasePower Supply, 120W, 24VDC Output, 1-Phase
Overview
Power Supply, 120W, 24VDC Output, 1-PhasePower Supply, 120W, 24VDC Output, 1-Phase
Also known as: 662073043935, 1606-XL120D, ALB1606XL120D
Specifications
| Volts DC: | 24 |
| Type: | Power Supply |
| Mounting: | DIN Rail |
| Wattage: | 120 |
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Type: | Power Supply |
| Wattage: | 120 |