This product may not be available in all locations.

SoftStarter, Open, 84-435A, 75-350HP @ 200-480VAC, 100-240VAC Coil
Item #: 1054315
Cat #: 150-S251NBD
UPC: 887172651571
Call for price
Company wide:
0
in stock
Documents & Guides
Controller, SMC-Flex, Solid State, Open, 84 - 435 Amp, 75 - 350 Horse Power @ 200 - 480 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass
Overview
Controller, SMC-Flex, Solid State, Open, 84 - 435 Amp, 75 - 350 Horse Power @ 200 - 480 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass
The SMC-50 controller has a scalable design, allowing you the flexibility to satisfy a wide variety of control needs. Advanced monitoring and protection, superior communications capabilities, and Energy Saver mode help increase efficiency and reduce downtime. Three-phase control, built-in overload, removable control module and removable terminal blocks are combined in a cost-effective package with your choice of internal bypass or solid-state power structures. Normal- and heavy-duty ratings, expandable I/O and sensor capability, LCD screen or personal computer software setup and network integration capabilities increase application scalability
Also known as: 887172651571, 150-S251NBD, ALB150S251NBD
Specifications
| Phase: | 3 |
| Horsepower: | 75, 350 |
| Mounting: | Surface |
| Type: | Motor Controller |
| Wattage: | 250 kW |
| Volts AC Range: | 200 - 480 |
| Volts AC Control Range: | 100 - 240 |
| Amps Range: | 84 - 435 |
| Phase: | 3 |
| Mounting: | Surface |
| Wattage: | 250 kW |
| Volts AC Control Range: | 100 - 240 |
| Horsepower: | 75, 350 |
| Type: | Motor Controller |
| Volts AC Range: | 200 - 480 |
| Amps Range: | 84 - 435 |