motor Controller, Repair Part, 201A 1P Power Pole, 200-480VAC

Item #: 1054305

Cat #: 150-FPP201B

UPC: 662074619733

Call for price
Company wide:
0 in stock
Documents & Guides
motor Controller, Repair Part, 201 Amp 1-Pole, Power Pole, 200 - 480 Volt AC, Series B

Overview

motor Controller, Repair Part, 201 Amp 1-Pole, Power Pole, 200 - 480 Volt AC, Series B
Also known as: 662074619733, 150-FPP201B, ALB150FPP201B

Specifications

Mounting: Device
Amps: 201
Poles: 1
Type: Flex Repair Part
Mounting: Device
Poles: 1
Amps: 201
Type: Flex Repair Part