Solid State Controller, Open, 85A, 15-60Hp @ 460VAC, Control 24V AC/DC, Pump Option

Item #: 1054299

Cat #: 150-F85NBRB

UPC: 781180617775

Call for price
Company wide:
0 in stock
Documents & Guides
Solid State Controller, SMC-Flex, Open, 85 Amp, 15 - 60 Horse Power @ 460 Volt AC, 24 Volt Ac/DC Control Volt, Pump Control Option

Overview

Solid State Controller, SMC-Flex, Open, 85 Amp, 15 - 60 Horse Power @ 460 Volt AC, 24 Volt Ac/DC Control Volt, Pump Control Option

Our SMC™-50 soft starters are available with a current range from 108…480 A. Our SMC-50 fully solid-state soft starters are available from 90...520 A. Advanced monitoring and protection functions, superior communication capability, and energy saver mode all help this soft starter increase efficiency and reduce downtime.

Also known as: 781180617775, 150-F85NBRB, ALB150F85NBRB

Specifications

Volts DC Control: 24
Volts AC: 480
Amps: 85
Volts AC Control: 24
Type: Softstarter
Volts DC Control: 24
Amps: 85
Type: Softstarter
Volts AC: 480
Volts AC Control: 24