Motor Controller, Open Type, 43A, 200 - 480V, 100 - 240VAC Coil

Item #: 1054276
Cat #: 150-F43NBDB
UPC: 781180617652
Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 43 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, 30 Horse Power, Pump Control

Overview

Motor Controller, SMC-Flex, Open Type, 43 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, 30 Horse Power, Pump Control
Also known as: 781180617652, 150-F43NBDB, ALB150F43NBDB

Specifications

Phase: 3
Horsepower: 30
Type: Motor Controller
Amps: 43
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Volts AC Range: 200 - 480
Horsepower: 30
Amps: 43
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)