This product may not be available in all locations.

Motor Controller, Open Type, 317A, 200 - 480V, 24VAC/DC Coil
Item #: 1054269
Cat #: 150-F317NBR
UPC: 662073060123
Call for price
Company wide:
0
in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 317 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil, 250 Horse Power
Overview
Motor Controller, SMC-Flex, Open Type, 317 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil, 250 Horse Power
Also known as: 662073060123, 150-F317NBR, ALB150F317NBR
Specifications
| Phase: | 3 |
| Volts DC Control: | 24 |
| Volts AC Control: | 24 |
| Amps: | 317 |
| Type: | Motor Controller |
| Horsepower: | 250 |
| Phase: | 3 |
| Volts AC Control: | 24 |
| Type: | Motor Controller |
| Volts DC Control: | 24 |
| Amps: | 317 |
| Horsepower: | 250 |