Smart Motor Controller, 251A, 100-200HP@460VAC, 3PH, Open, 24V AC/DC

Item #: 1054260

Cat #: 150-F251NBR

UPC: 662073060093

Call for price
Company wide:
0 in stock
Documents & Guides
Smart Motor Controller, SMC Flex, 251 Amp, 100 - 200 Horse Power @ 460 Volt AC, 480 Volt AC Rated, 3-Phase, Open, 24 Volt AC/DC

Overview

Smart Motor Controller, SMC Flex, 251 Amp, 100 - 200 Horse Power @ 460 Volt AC, 480 Volt AC Rated, 3-Phase, Open, 24 Volt AC/DC

Our SMC™ Flex Soft Starters are available with a current range from 5...1250 A. They feature integral bypass and flexible communications with advanced performance, diagnostics, and protection.

Also known as: 662073060093, 150-F251NBR, ALB150F251NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Horsepower: 100, 200
Volts AC Control: 24
Amps: 251
Type: Motor Controller
Phase: 3
Volts AC: 480
Volts AC Control: 24
Type: Motor Controller
Volts DC Control: 24
Horsepower: 100, 200
Amps: 251