Disconnect Switch, 30A, 600VAC, 250VDC, Non-Fusible, Left Handed *** Discontinued ***

Item #: 1054201
Cat #: 1494V-DSX30
UPC: 781180855641
Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 30A, 600VAC, 250VDC, Non-Fusible, Left HandedDisconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Left Handed *** Discontinued ***

Overview

Disconnect Switch, 30A, 600VAC, 250VDC, Non-Fusible, Left HandedDisconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Left Handed *** Discontinued ***
Also known as: 781180855641, 1494V-DSX30, ALB1494VDSX30

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Family / Style: 1494V
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Amps: 30
Poles: 3
Family / Style: 1494V
Volts AC: 600

Customer Reviews

No reviews for this product
(0)