Disconnect Switch, Lug Kit, 100A, Aluminum, 12 - 1/0AWG, 3/Package

Item #: 1054187
Cat #: 1494U-LA100
UPC: 885630924120
Call for price
Company wide:
0 in stock
Disconnect Switch, Lug Kit, 100 Amp, Aluminum, 1 Port, 12 - 1/0 AWG, 3/Package

Overview

Disconnect Switch, Lug Kit, 100 Amp, Aluminum, 1 Port, 12 - 1/0 AWG, 3/Package
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-LA100 from Rockwell Automation® are aluminum lugs for 1494U switches (100 A). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630924120, 1494U-LA100, ALB1494ULA100

Specifications

Poles: 3
Type: Lug Kit
Amps: 100
Material: Aluminum
Allowable Gauge Range: 12 - 1/0
Poles: 3
Amps: 100
Allowable Gauge Range: 12 - 1/0
Type: Lug Kit
Material: Aluminum

Customer Reviews

No reviews for this product
(0)