Terminal Block, 3 Circuit, 10A, 300V AC/DC, Gray, 2.5mm, for PNP Device

Item #: 1054110
Cat #: 1492-WTF3LP
UPC: 662468087612
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 3 Circuit, Feed Through, 10 Amp, 300 Volt AC/DC, Gray, 2.5 mm, for PNP Device, 50 in a Package

Overview

Terminal Block, 3 Circuit, Feed Through, 10 Amp, 300 Volt AC/DC, Gray, 2.5 mm, for PNP Device, 50 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WTF3LP from Rockwell Automation® is a gray IEC 5.1 x 89.9 x 44.1 mm (0.20 x 3.54 x1.74 IN), sensor, three circuit with red LED for PNP devices (10-50 V) terminal block with screw connections and one pole. Its voltage rating is UR - 300 V AC / DC, CSA - 300 V AC / DC, IEC - 250 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468087612, 1492-WTF3LP, ALB1492WTF3LP

Specifications

Type: Terminal Block, Sensor
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Allowable Gauge Range: 24 - 12
Type: Terminal Block, Sensor
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 10
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)