Terminal Block, Removable, Push In, 20P, for IFM

Item #: 1054095

Cat #: 1492-RTB20P

UPC: 781180996542

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Removable, 20 Pole, Push In Style, for Interface Module

Overview

Terminal Block, Removable, 20 Pole, Push In Style, for Interface Module
Also known as: 781180996542, 1492-RTB20P, ALB1492RTB20P

Specifications

Type: Terminal Block, Plug
Family / Style: 1492
Poles: 20
Mounting: Push
Type: Terminal Block, Plug
Poles: 20
Family / Style: 1492
Mounting: Push