Distribution Block, 760A, 600V AC/DC, 3P, Aluminum, 2 In/8 Out

Item #: 1054077

Cat #: 1492-PD3287

UPC: 662072314166

Call for price
Company wide:
0 in stock
Documents & Guides
Distribution Block, 760 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 6 - 500 MCM, 8 Load Side Openings, 14 - 2/0 AWG

Overview

Distribution Block, 760 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 6 - 500 MCM, 8 Load Side Openings, 14 - 2/0 AWG

The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3287 from Rockwell Automation® is a three-pole power distribution block. It has two openings line side and eight openings load side. And it is 760 A. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072314166, 1492-PD3287, ALB1492PD3287

Specifications

Weight Capacity: 40 lbs
Color: White
Length: 8.270 in
Weight Capacity: 40 lbs
Length: 8.270 in
Color: White