This product may not be available in all locations.

Distribution Block, 350A, 600V AC/DC, 3P, Aluminum, 2 In/6 Out
Item #: 1054076
Cat #: 1492-PD3263
UPC: 662072314081
Call for price
Company wide:
0
in stock
Documents & Guides
Distribution Block, 350 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 14 -2/0 AWG, 6 Load Side Openings, 14 - 4 AWG
Overview
Distribution Block, 350 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 14 -2/0 AWG, 6 Load Side Openings, 14 - 4 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3263 from Rockwell Automation® is a three-pole power distribution block. It has two openings line side and six openings load side. And it is 310 A to 380 A. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314081, 1492-PD3263, ALB1492PD3263
Specifications
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 4, 14 - 2/0 |
| Family / Style: | 1492 Series |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 4, 14 - 2/0 |
| Color: | Black |
| Material: | Aluminum |
| Family / Style: | 1492 Series |