Wire Marker, Snap In, 6mm x 12mm, White, 2.0 - 5.0mm Range, 24/Card

Item #: 1054068

Cat #: 1492-MWC4-12

UPC: 781180043062

Call for price
Company wide:
0 in stock
Documents & Guides
Wire Marker, Snap In, 6 mm x 12 mm, White, 2.0 - 5.0 mm Wire Range, 24/Card

Overview

Wire Marker, Snap In, 6 mm x 12 mm, White, 2.0 - 5.0 mm Wire Range, 24/Card
Also known as: 781180043062, 1492-MWC4-12, ALB1492MWC412

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492