Marker Cards, Blank, Snap-In, Linked, Terminals, 5mm x 12mm

Item #: 1054061
Cat #: 1492-MT5X12
UPC: 889508254364
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 5 mm x 12 mm, 800 per Roll

Overview

Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 5 mm x 12 mm, 800 per Roll
Also known as: 889508254364, 1492-MT5X12, ALB1492MT5X12

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)