Marker Cards, Blank, Snap-In, Individual, 5mm x 15mm

Item #: 1054044
Cat #: 1492-MH5X15
UPC: 781180022555
Call for price
Company wide:
0 in stock
Documents & Guides
Marker Cards, Blank, for 1492-L, Snap-In, Hinged, 5 mm x 15 mm, 96 on a Card, 5 in a Package

Overview

Marker Cards, Blank, for 1492-L, Snap-In, Hinged, 5 mm x 15 mm, 96 on a Card, 5 in a Package
Also known as: 781180022555, 1492-MH5X15, ALB1492MH5X15

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Marker Cards
Mounting: Snap In
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)