Terminal Block, End Barrier, Yellow, for 1492-L3Q, L3QS, LG3Q

Item #: 1053972
Cat #: 1492-EBL3Q-Y
UPC: 662073056898
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, Yellow, for 1492-L3Q, LG3Q, L3QS, 0.08 x 1.20 x 3.11 Inch, 50 in a Package

Overview

Terminal Block, End Barrier, Yellow, for 1492-L3Q, LG3Q, L3QS, 0.08 x 1.20 x 3.11 Inch, 50 in a Package
Also known as: 662073056898, 1492-EBL3Q-Y, ALB1492EBL3QY

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Height: 1.200 in
Width: 3.110 in
Depth: 0.080 in
Color: Yellow
Type: Terminal Block, End Barrier
Family / Style: 1492
Width: 3.110 in
Color: Yellow
Mounting: Snap On
Height: 1.200 in
Depth: 0.080 in

Customer Reviews

No reviews for this product
(0)