Terminal Block, End Barrier, Blue, for 1492-L3Q, L3QS, LG3Q

Item #: 1053971

Cat #: 1492-EBL3Q-B

UPC: 662073056881

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, Blue, 0.08 x 1.20 x 3.11 Inch, for 1492-L3Q, LG3Q, L3QS, 50 in a Package

Overview

Terminal Block, End Barrier, Blue, 0.08 x 1.20 x 3.11 Inch, for 1492-L3Q, LG3Q, L3QS, 50 in a Package
Also known as: 662073056881, 1492-EBL3Q-B, ALB1492EBL3QB

Specifications

Type: Terminal Block, End Barrier
Color: Blue
Mounting: Snap On
Family / Style: 1492
Height: 1.200 in
Width: 3.110 in
Depth: 0.080 in
Type: Terminal Block, End Barrier
Mounting: Snap On
Height: 1.200 in
Depth: 0.080 in
Color: Blue
Family / Style: 1492
Width: 3.110 in