This product may not be available in all locations.

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 16 A
Item #:
1053949
Cat #:
1492-D2C160
UPC:
887172344206
Call for price
Company wide:
0
in stock
Documents & Guides
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 16 A
Overview
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 16 A
Allen-Bradley® Bulletin 1492-D DC High Voltage Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These products feature dual terminals and are multi-wire rated for up to four wires. Catalog item 1492-D2C160 is from Rockwell Automation® For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172344206, 1492-D2C160, ALB1492D2C160
Specifications
Poles: | 2 |
Family / Style: | 1492 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Volts DC: | 500 |
Amps: | 16 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 277, 480Y |
Volts DC: | 500 |
Type: | Trip Curve C |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 16 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)