This product may not be available in all locations.

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 4 A
Item #: 1053944
Cat #: 1492-D2C040
UPC: 887172344251
Call for price
Company wide:
0
in stock
Documents & Guides
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 4 A
Overview
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 4 A
Also known as: 887172344251, 1492-D2C040, ALB1492D2C040
Specifications
| Poles: | 2 |
| Amps: | 4 |
| Family / Style: | 1492 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 500 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |
| Amps: | 4 |
| Volts AC: | 277, 480Y |
| Volts DC: | 500 |
| Interrupt Rating AC: | 10 kA |