Terminal Block, Plug-in Type Center Jumper, 10P, for 1492-RFB4

Item #: 1053918
Cat #: 1492-CJR8-10
UPC: 662072705209
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Plug-In Type Center Jumper, 10 Pole, Gray, for 1492-RFB4, 10 in a Package

Overview

Terminal Block, Plug-In Type Center Jumper, 10 Pole, Gray, for 1492-RFB4, 10 in a Package
Also known as: 662072705209, 1492-CJR8-10, ALB1492CJR810

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 10
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492
Poles: 10

Customer Reviews

No reviews for this product
(0)