This product may not be available in all locations.

Terminal Block, Jumper, Screwless, 2P, Yellow, for 1492-J4, J4M
Item #: 1053914
Cat #: 1492-CJLJ6-2
UPC: 781180127519
Call for price
Company wide:
0
in stock
Documents & Guides
Terminal Block, Jumper, Screwless Center, 2 Pole, Yellow, for 1492-J4, J4M, 60 in a Package
Overview
Terminal Block, Jumper, Screwless Center, 2 Pole, Yellow, for 1492-J4, J4M, 60 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 781180127519, 1492-CJLJ6-2, ALB1492CJLJ62
Specifications
| Type: | Terminal Block, Jumper |
| Poles: | 2 |
| Family / Style: | 1492 |
| Color: | Yellow |
| Type: | Terminal Block, Jumper |
| Family / Style: | 1492 |
| Poles: | 2 |
| Color: | Yellow |