Terminal Block Jumpers, 8P, Gray

Item #: 1053912
Cat #: 1492-CJLJ5-8
UPC: 662073057482
Call for price
Company wide:
0 in stock
Documents & Guides
Jumper, Plug-In Center, No Cover, 5mm Wire Range, 8-Pole, Gray

Overview

Jumper, Plug-In Center, No Cover, 5mm Wire Range, 8-Pole, Gray
Also known as: 662073057482, 1492-CJLJ5-8, ALB1492CJLJ58

Specifications

Type: Terminal Block, Jumper
Poles: 8
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 8
Color: Gray

Customer Reviews

No reviews for this product
(0)