Terminal Block Jumpers, 2P, Gray, Screw Type, Center, for 1492-J10

Item #: 1053880
Cat #: 1492-CJJ10-2
UPC: 662073059516
Call for price
Company wide:
0 in stock
Terminal Block, Jumper, Screw Type Center, 2-Pole, Gray, for 1492-J10, 50 in a Package

Overview

Terminal Block, Jumper, Screw Type Center, 2-Pole, Gray, for 1492-J10, 50 in a Package
Also known as: 662073059516, 1492-CJJ10-2, ALB1492CJJ102

Specifications

Type: Terminal Block, Jumper
Poles: 2
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)