Terminal Block, Tubular Screw, with Pressure Plate, Gray, 10mm

Item #: 1053872

Cat #: 1492-CAM1GY

UPC: 662073887331

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Gray, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package

Overview

Terminal Block, Gray, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package

Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.

Also known as: 662073887331, 1492-CAM1GY, ALB1492CAM1GY

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 55
Volts DC: 600
Color: Gray
Allowable Gauge Range: 22 - 8