This product may not be available in all locations.

Stack Light, 120V AC/DC, LED, Type: Flashing Socket Mount LED, Amber
Item #:
1053861
Cat #:
855E-10GL5
UPC:
611320488081
Call for price
Company wide:
0
in stock
Documents & Guides
Stack Light, 120 Volt AC/DC, LED, Type: Flashing Socket-Mount LED, Amber
Overview
Stack Light, 120 Volt AC/DC, LED, Type: Flashing Socket-Mount LED, Amber
Also known as: 611320488081, 855E-10GL5, ALB855E10GL5
Specifications
Color: | Amber |
Volts DC: | 120 |
Volts AC: | 120 |
Size: | 50 mm |
Color: | Amber |
Volts AC: | 120 |
Volts DC: | 120 |
Size: | 50 mm |
Customer Reviews
No reviews for this product
(0)