Control Tower Stack Light, 50mm, 120V AC

Item #: 1053844

Cat #: 855E-10BR5

UPC: 611320488326

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light, Size: 50mm, Type: Strobe, 120 Volt AC, Color: Amber, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, Type: Strobe, 120 Volt AC, Color: Amber, 855E Series.
Also known as: 611320488326, 855E-10BR5, ALB855E10BR5

Specifications

Color: Amber
Volts AC: 120
Size: 50 mm
Color: Amber
Size: 50 mm
Volts AC: 120