Control Tower Light Module, 50 mm, 0-250VAC/DC, Amber

Item #: 1053838
Cat #: 855E-00XN5
UPC: 611320487183
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Light, 0-250 Volts AC/DC, Diameter: 50 mm, Color: Amber, Lamp Type: Steady No-Lamp, NEMA Rating: 4/4X/13

Overview

Control Tower Light, 0-250 Volts AC/DC, Diameter: 50 mm, Color: Amber, Lamp Type: Steady No-Lamp, NEMA Rating: 4/4X/13
Also known as: 611320487183, 855E-00XN5, ALB855E00XN5

Specifications

Color: Amber
Volts DC Range: 250
Size: 50 mm
Color: Amber
Size: 50 mm
Volts DC Range: 250

Customer Reviews

No reviews for this product
(0)