ACCESSORY 90MM MINI SQUARE BEACON

Item #: 1053835
Cat #: 855BS-LH24
UPC: 781180705564
Call for price
Company wide:
0 in stock
Documents & Guides
ACCESSORY 90MM MINI SQUARE BEACON

Overview

ACCESSORY 90MM MINI SQUARE BEACON
Also known as: 781180705564, 855BS-LH24, ALB855BSLH24

Specifications

Volts DC: 24
Volts AC: 24
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)