Surface Mounting Gasket for Round Beacon, Size: 90mm, 855BS Series.

Item #: 1053829

Cat #: 855BS-ASFG

UPC: 781180705809

Call for price
Company wide:
0 in stock
Documents & Guides
Surface Mounting Gasket for Round Beacon, Size: 90mm, 855BS Series.

Overview

Surface Mounting Gasket for Round Beacon, Size: 90mm, 855BS Series.

Bulletin 855 Control Tower™ stack lights from Allen-Bradley® meet the needs of the most challenging panel and on-machine applications. They provide multi-status indication and are easy to install. Catalog item 855BS-ASFG is a Bulletin 855 round beacon accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.

Also known as: 781180705809, 855BS-ASFG, ALB855BSASFG

Specifications

Size: 90 mm
Size: 90 mm