Replacement Lamp, Type: Halogen, 120 mm, 120 V AC

Item #: 1053813

Cat #: 855BL-LH10

UPC: 781180121463

Call for price
Company wide:
0 in stock
Documents & Guides
Replacement Lamp, Type: Halogen Steady/Flashing/Rotating, 120 mm, 120 Volt AC, For Use With 855BS/855BM/855BL Beacons

Overview

Replacement Lamp, Type: Halogen Steady/Flashing/Rotating, 120 mm, 120 Volt AC, For Use With 855BS/855BM/855BL Beacons
Also known as: 781180121463, 855BL-LH10, ALB855BLLH10

Specifications

Volts AC: 120
Size: 120 mm
Volts AC: 120
Size: 120 mm