AB 854K-24BL5 LIGHT MODULE 60 MM

Item #: 1053792
Cat #: 854K-24BL5
UPC: 885630031477
Call for price
Company wide:
0 in stock
Documents & Guides
AB 854K-24BL5 LIGHT MODULE 60 MM STACK LIGHT

Overview

AB 854K-24BL5 LIGHT MODULE 60 MM STACK LIGHT
Also known as: 885630031477, 854K-24BL5, ALB854K24BL5

Specifications

Color: Amber
Size: 60 mm
Color: Amber
Size: 60 mm

Customer Reviews

No reviews for this product
(0)