Control Tower Stack Light, Size: 60mm, 120V AC, Type: Flashing LED

Item #: 1053783
Cat #: 854K-10GL5
UPC: 885630031118
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light, Size: 60mm, 120V AC, Type: Flashing LED, Color: Amber, 854K Series.

Overview

Control Tower Stack Light, Size: 60mm, 120V AC, Type: Flashing LED, Color: Amber, 854K Series.
Also known as: 885630031118, 854K-10GL5, ALB854K10GL5

Specifications

Color: Amber
Volts AC: 120
Color: Amber
Volts AC: 120

Customer Reviews

No reviews for this product
(0)